Zoro Homepage

31" Silver Mirrored Glass And Faux Crystal Dining Table

  • Mfr # 632742

  • Zoro # G022364477


product price: $1,169.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
51.18 in
Height
30.12 in
Assembly Required
Partial Assembly Needed
Length
31.5 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632742
Zoro #
G022364477
UPC #
-
Country of Origin
China

Dimensions

Width
51.18 in
Height
30.12 in
Length
31.5 in

Details

Item
Dining Table
Assembly Required
Partial Assembly Needed
Commercial Use
No

Description

Give your room the perfect anchor piece with this 31-inch silver mirrored glass and faux crystal dining table. A shiny mirrored finish combines with sparkly inlaid faux crystal diamonds to give this table a glam and glitz modern appearance. Seat up to 4 family and friends around your new dining table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.29-inch h x 31.49-inch w x 29.29-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.