
31" Silver Mirrored Glass and Faux Crystal Round Coffee Table
Mfr # 568901
Zoro # G922359221
product price: $550.99
/ea
Free Shipping & Returns
Key Features
Width
31.49 in
Depth
31.49 in
Assembly Required
No Assembly Needed
Height
17.71 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568901
Zoro #
G922359221
UPC #
-
Country of Origin
China
Dimensions
Width
31.49 in
Depth
31.49 in
Height
17.71 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Tabletop Color
Coffee/Silver
Item
Coffee Table
Description
Add handsome, fashionable design to your living space with this 31-inch silver mirrored glass round coffee table. This table features quality construction from glass and an updated monotone color scheme with silver as the main color on both the top and the base. Reflective pieces of mirrored glass give this table a glamorous and unique look. This round table utilizes its unique shape to give your room a modern geometric accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.71-inch h x 31.49-inch w x 31.49-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.