Zoro Homepage

31" Silver Mirrored Glass Geo Pattern Console Table

  • Mfr # 568867

  • Zoro # G122362359


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
11.81 in
Overall Width
31.49 in
Overall Height
30.2 in
Assembly Required
Partial Assembly Needed
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568867
Zoro #
G122362359
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
11.81 in
Overall Width
31.49 in
Overall Height
30.2 in

Details

Item
Console Table
Assembly Required
Partial Assembly Needed
Color
Silver
Application Type
No

Description

This 31-inch silver mirrored glass console table can provide a variety of practical functions such as providing extra storage space, serving as a display area for decorative items or acting as a catch-all for keys, mail, and other small items. This rectangular table features geometric pierced cutwork detailing. Glass reflects light more naturally than other materials, so this sparkling glass top will brighten up any room in your home. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 29.92-inch h x 31.49-inch w x 11.81-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.