
31" Silver Wood Dining Table
Mfr # 633122
Zoro # G922344951
product price: $1,169.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Tabletop Color
Silver
Height
30.12 in
Commercial Use
No
Length
31.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633122
Zoro #
G922344951
UPC #
-
Country of Origin
China
Dimensions
Height
30.12 in
Length
31.5 in
Width
51.18 in
Details
Tabletop Color
Silver
Commercial Use
No
Item
Dining Table
Assembly Required
Partial Assembly Needed
Description
Make a statement with the 31-inch silver wood dining table and infuse a dash of character and personality into your space. This table is made from manufactured wood in a silver color throughout the base and top. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.29-inch h x 31.49-inch w x 29.29-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.