This item is Discontinued.

Homeroots 31" Stone and Natural Faux Leather and Solid Wood Backless Bar Height Bar Chair 632399

31" Stone and Natural Faux Leather and Solid Wood Backless Bar Height Bar Chair (Discontinued)

  • Mfr # 632399
  • Zoro # G422358007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632399
Zoro #
G422358007
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Width
14 in
Overall Length
20 in
Overall Height
30.5 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 31-inch stone and natural faux leather and solid wood backless bar height bar chair will elevate the look and vibe of your room. The natural coloration of the high quality solid wood base marries nicely with the stone faux leather seat. A backless mixed with a rectangle shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. The rectangle shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.5-inch h x 14-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.