
31" Stone and Oak Faux Leather and Solid Wood Backless Bar Height Bar Chair
Mfr # 632367
Zoro # G422355341
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Application Type
Yes
Overall Height
30.75 in
Overall Length
20.25 in
Color
Cool Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632367
Zoro #
G422355341
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
30.75 in
Overall Length
20.25 in
Overall Width
14.13 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Bar Chair
Color
Cool Gray
Description
With this 31-inch stone and oak faux leather and solid wood backless bar height bar chair you can add design and extra seating to your space. The stone faux leather seat of this stool is a nice contrast to the high quality, oak solid wood of the base. The saddle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. The saddle shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.75-inch h x 14.13-inch w x 20.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.