This item is Discontinued.

Homeroots 31" Stone and Oak Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair 632415

31" Stone and Oak Faux Leather and Solid Wood Backless Bar Height Swivel Bar Chair (Discontinued)

  • Mfr # 632415
  • Zoro # G322345947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
632415
Zoro #
G322345947
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
30.5 in
Overall Width
17.13 in
Overall Length
17.13 in

Details

Color
Gray
Assembly Required
Partial Assembly Needed
Application Type
Yes
Item
Bar Chair

Description

The perfect way to add some extra seating in your home, this 31-inch stone and oak faux leather and solid wood backless bar height swivel bar chair will elevate the look and vibe of your room. Quality construction from oak solid wood combines with stone faux leather to give this stool a fresh and updated look. The round shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 30.5-inch h x 17.13-inch w x 17.13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.