This item is Discontinued.

Homeroots 31" Teal Blue And Gold Velvet Tufted Barrel Chair 533881

31" Teal Blue And Gold Velvet Tufted Barrel Chair (Discontinued)

  • Mfr # 533881
  • Zoro # G922343718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533881
Zoro #
G922343718
UPC #
-
Country of Origin
China

Dimensions

Overall Width
31 in
Overall Depth
30 in
Overall Height
34 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Accent Chair
Seat Color
Teal Blue/Gold

Description

Stylish, elegant and fully functional, the 31-inch teal blue and gold velvet tufted barrel chair adds a touch of panache to any set up. This sturdy velvet upholstered barrel chair comes in a chic solid teal blue color to give your space just the right look. The sturdy inner frame is built with high quality manufactured wood, featuring a tufted back that is accented with soft and comfortable cushioning. The tufted cushions add fine designer detailing. 34-inch h x 31-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.