
31" White and Black Fabric and Solid Wood Backless Bar Height Swivel Bar Chair
Mfr # 632411
Zoro # G822347281
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Color
White Black
Overall Height
30.5 in
Overall Length
17.13 in
Overall Width
17.13 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632411
Zoro #
G822347281
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
30.5 in
Overall Length
17.13 in
Overall Width
17.13 in
Details
Item
Bar Chair
Color
White Black
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
Comfortable enough to sit in for awhile, this 31-inch white and black fabric and solid wood backless bar height swivel bar chair will transcend the look of your room. The base of this stool is made from solid wood in a black color that is a nice contrast to the white upholstered seat. A backless mixed with a round shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a round shaped seat and a backless for the ultimate in comfort and enjoyment. 30.5-inch h x 17.13-inch w x 17.13-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.