
31" White and Black Fabric and Solid Wood Bar Height Bar Chair
Mfr # 632470
Zoro # G322353782
product price: $475.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Assembly Required
Partial Assembly Needed
Overall Width
23.42 in
Overall Length
19.68 in
Color
White Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632470
Zoro #
G322353782
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
23.42 in
Overall Length
19.68 in
Overall Height
45.07 in
Details
Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Color
White Black
Description
This 31-inch white and black fabric and solid wood bar height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A black solid wood frame is finished off with a white upholstered seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 45.07-inch h x 23.42-inch w x 19.68-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.