Zoro Homepage

31" White and Brown Boucle and Solid Wood Arm Chair

  • Mfr # 653084

  • Zoro # G622362378


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
37.5 in
Overall Width
31 in
Overall Height
27.5 in
Commercial Use
Yes
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653084
Zoro #
G622362378
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
37.5 in
Overall Width
31 in
Overall Height
27.5 in

Details

Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Accent Chair
Seat Color
White Brown

Description

This 31-inch white and brown boucle and solid wood arm chair is the perfect decorative yet functional accessory for your home. This gorgeous solid color white arm chair is masterfully upholstered in durable boucle. The high quality solid wood inner frame flaunts convenient armrests and a curved back that are complimented by soft and comfortable cushioning. 27.50-inch h x 31.00-inch w x 37.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.