Zoro Homepage

31" White And Dark Brown Genuine Marble And Solid Wood Round Drum Coffee Table

  • Mfr # 579298

  • Zoro # G322349617


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Tabletop Color
Dark Brown/White/Coffee
Height
18 in
Assembly Required
Partial Assembly Needed
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579298
Zoro #
G322349617
UPC #
-
Country of Origin
India

Dimensions

Height
18 in
Width
31 in
Length
31 in

Details

Commercial Use
Yes
Tabletop Color
Dark Brown/White/Coffee
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

This stylish 31-inch white and dark brown genuine marble and solid wood round drum coffee table is sure to inspire compliments no matter where it sits. The white genuine marble top of this table is a nice visual contrast to the high quality, dark brown solid wood of the base. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. 18-inch h x 31-inch w x 31-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.