31" White and Silver Italian Leather Tufted Club Chair

  • Mfr # 520659

  • Zoro # G322362807


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Seat Color
White Silver
Overall Depth
30.5 in
Overall Height
30.5 in
Overall Width
30.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520659
Zoro #
G322362807
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30.5 in
Overall Height
30.5 in
Overall Width
30.5 in

Details

Assembly Required
No Assembly Needed
Seat Color
White Silver
Item
Accent Chair
Commercial Use
Yes

Description

Unique and decorative, this 31-inch white and silver italian leather tufted club chair will leave a lasting impression. Built to last this club chair is finished in solid white italian leather to give your room a great update. The high quality stainless steel inner frame flaunts convenient armrests and a cushion back that are complimented by soft and comfortable cushioning. The tufted cushions add fine designer detailing. 30.5-inch h x 30.5-inch w x 30.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.