Zoro Homepage

31" White Boucle Wingback Chair

  • Mfr # 520661

  • Zoro # G822359093


product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30 in
Seat Color
White
Assembly Required
No Assembly Needed
Overall Width
31 in
Overall Height
28.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520661
Zoro #
G822359093
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
31 in
Overall Height
28.4 in

Details

Seat Color
White
Assembly Required
No Assembly Needed
Item
Accent Chair
Commercial Use
Yes

Description

This 31-inch white boucle wingback chair is the perfect decorative yet functional accessory for your home. This gorgeous solid color white wingback chair is masterfully upholstered in durable boucle. The sturdy inner frame is built with high quality solid wood, featuring a fixed back that is accented with soft and comfortable cushioning. 28.4-inch h x 31-inch w x 30-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.