Zoro Homepage

31" White Four Drawer Dresser With Open Shelf

  • Mfr # 544014

  • Zoro # G922366786


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Height (in)
43.2 in
Assembly Required
Full Assembly Needed
Depth (in)
15 in
Commercial Use
Yes
Width (in)
31.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544014
Zoro #
G922366786
UPC #
-
Country of Origin
Colombia

Dimensions

Height (in)
43.2 in
Depth (in)
15 in
Width (in)
31.4 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Material
Manufactured Wood
Color
White
Item
Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 31-inch white four drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with four easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 43.2-inch H x 31.4-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.