
31" Wood Brown Endeavour Yacht Hand Painted Sculpture
Mfr # 402008
Zoro # G422883486
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Construction Method
Handmade
Plays Music
No
Depth
5 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402008
Zoro #
G422883486
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
5 in
Length
31 in
Width
24 in
Details
Commercial Use
No
Construction Method
Handmade
Plays Music
No
Assembly Required
No
Nature Motif
No Nature
Sculpture Type
Model Boat
Subject
Transportation
Color
Brown
Material
Solid Wood
Item
Sculptures
Hand Painted
Yes
Description
This charming decorative accent is expertly made of high grade manufactured wood in a wooden coloration. This sculpture makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. A perfect decorative addition for anyone who loves a stylish look and feel. You can be certain that you'll be leaving an impression with this unique piece. 31" H x 24" W x 5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.