Shop HOMEROOTS
See all product information
Create Account
31" X 25" White Ocean Dunes Framed Wall Decor
- Mfr # 365675
- Zoro # G922883771
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Assembly Required
No
Color
White
Width
25 in
Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365675
- Zoro #
- G922883771
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Assembly Required
- No
- Color
- White
- Finish Style
- No Distressing
- Commercial Use
- No
- Item
- Wall Decor
- Number of Pieces
- 1
- Hooks Included
- No
- Wall Decor Type
- Framed Art
- Mirrored
- No
- Outdoor Suitability
- No
- Orientation
- Vertical Only
- Lighted
- No
Dimensions
- Width
- 25 in
- Length
- 31 in
- Depth
- 1 in
Description
This 31-inch x 25-inch white ocean dunes framed wall decor will add a beautiful decorative accent to your decor. Instantly liven up your space with this art that brings color and dimension to your walls. Bring a little bit of the beach into your space when you decorate with this good looking art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31-inch H x 25-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.