Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31" X 25" Woodtoned Frame Oak Island Sunrise

  • Mfr # 365535

  • Zoro # G022882735


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Outdoor Suitability
No
Mirrored
No
Color
Brown
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365535
Zoro #
G022882735
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Width
31 in
Length
25 in

Details

Shape
Rectangle
Outdoor Suitability
No
Mirrored
No
Color
Brown
Assembly Required
No
Lighted
No
Finish Style
No Distressing
Commercial Use
No
Item
Wall Decor
Style
Classic
Orientation
Horizontal Only
Finish
Coated

Description

Flaunt your sense of fashion and make sure your walls both look amazing and leave a lasting impression on your friends and guests with this wonderful picture. Its style is just what your walls need to look their best. This picture is an expertly crafted piece, made from high grade , which also exhibits a finish and color. Its frame is an appealing decoration as well. Furthermore, it has a framed canvas. You want your piece to be with you for a while as well, and that’s exactly what this spellbinding picture will give you. It's a non-glass item as well. Its frame is double stacked, and it hangs horizontal too. If you want a well-designed, graceful, and durable picture, this is the one for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.