
31" X 25" Woodtoned Frame Overcast Lake Study, Set Of 2, 2PK
Mfr # 365620
Zoro # G622884948
product price: $425.99
/pk 2, $213.00/ea
Free Shipping & Returns
Key Features
Width
31 in
Color
Brown
Shape
Rectangle
Depth
1 in
Outdoor Suitability
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365620
Zoro #
G622884948
UPC #
-
Country of Origin
United States
Dimensions
Width
31 in
Depth
1 in
Length
25 in
Details
Color
Brown
Shape
Rectangle
Item
Wall Decor
Outdoor Suitability
No
Mirrored
No
Commercial Use
No
Finish Style
No Distressing
Finish
Coated
Style
Classic
Orientation
Horizontal Only
Lighted
No
Assembly Required
No
Description
Enliven the air and atmosphere of your home and give it an amazing look with this brilliant picture. Its style is just what your walls need to look their best. This picture is an outstandingly crafted piece, made from high quality , which also shows a finish and color. Its frame is an appealing decoration as well. You want your piece to be with you for a long while too, and that’s exactly what this appealing picture will give you. If you want a functional, well-designed, and lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.