Shop HOMEROOTS
See all product information
Create Account
31" Yellow Green And Gold Metal Silent Analog Sunflower Floral Wall Clock
- Mfr # 626369
- Zoro # G822355255
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Width
31 in
Height
27 in
Color
Green Gold
Depth
4 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 626369
- Zoro #
- G822355255
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Clock
- Color
- Green Gold
- Assembly Required
- No Assembly Needed
- Application Type
- Yes
Dimensions
- Width
- 31 in
- Height
- 27 in
- Depth
- 4 in
Description
This 31-inch orange green and gold metal silent analog floral wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. This sculptural sunflowers design will give your home the perfect amount of individual flair. The clock face not only looks good but is beautiful and uniquely made from metal. Stay on track with this elegant and efficient clock. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 27-inch h x 31-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.