Shop HOMEROOTS
See all product information
Create Account
31in White Wood Corner Accent Cabinet
Mfr # 693406
Zoro # G823440325
product price:Â $268.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Accent Cabinet
Cabinet Design
Standard
Finish
Matte
Cabinet Doors
Yes
Weight Capacity
50 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 693406
- Zoro #
- G823440325
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 36 in
- Width
- 31 in
Details
- Cabinet Type
- Accent Cabinet
- Cabinet Design
- Standard
- Finish
- Matte
- Cabinet Doors
- Yes
- Weight Capacity
- 50 lbs
- Shape
- Corner
- Assembly
- Partial Assembly Needed
- Lacquered
- No
- Shelves Included
- Yes
- Gloss Finish
- No
- Mirrored Finish
- No
- Solid Wood Frame
- Yes
- Material
- Solid and Manufactured Wood
- Color
- White
- Item
- Cabinets
Description
This 31-inch white wood corner accent cabinet will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 36.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.