
32" Aluminum Gold Twigs Cylinder Floor Vase
Mfr # 354655
Zoro # G622885457
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Size
32" x 9" x 9"
Width
9 in
Assembly Required
No
Length
31.5 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354655
Zoro #
G622885457
UPC #
-
Country of Origin
India
Dimensions
Size
32" x 9" x 9"
Width
9 in
Length
31.5 in
Depth
9 in
Details
Assembly Required
No
Material
Aluminum
Style
Modern
Shape
Cylinder
Vase Type
Floor Vase
Item
Vases
Intended Room
Living Room
Color
Gold
Pattern
Twigs
Description
Enhance your living space with this elegant 32-inch aluminum gold twigs cylinder floor vase. Crafted from high-quality aluminum, this modern-style vase features a sleek cylindrical shape that adds a touch of sophistication to any room. The shimmering gold finish exudes luxury and glamour, making it a stunning focal point for your home decor. Perfect for displaying your favorite florals or standing elegantly on its own, this floor vase is a versatile piece that effortlessly elevates your interior design. 31.5-inch H x 9-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.