
32" Antiqued Bronze Metal Scalloped Accent Mirror
Mfr # 574044
Zoro # G222351819
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
31.5 in
Material
Glass
Width
19.5 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574044
Zoro #
G222351819
UPC #
-
Country of Origin
China
Dimensions
Height
31.5 in
Width
19.5 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Material
Glass
Color
Bronze
Application Type
No
Item
Mirror
Description
If you want to add some brightness to your living space, the 32-inch antiqued bronze metal scalloped accent mirror is perfect for you. Add an elegant touch to your space with this curvy and unique mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 31.5-inch h x 19.5-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.