This item is Discontinued.

Homeroots 32" Battleship Gray and Natural Wood Heavy Duty Plastic Outdoor Adirondack Chair 558551

This item is Discontinued.

Homeroots

32" Battleship Gray and Natural Wood Heavy Duty Plastic Outdoor Adirondack Chair (Discontinued)

Mfr # 558551
Zoro # G422330256
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
558551
Zoro #
G422330256
UPC #
-
Country of Origin
China

Dimensions

Overall Length
28 in
Overall Width
32 in
Overall Height
34.5 in

Details

Assembly Required
Full Assembly Needed
Item
Outdoor Chair
Material
Plastic
Application Type
Non-Commercial
Color
Gray Brown

Description

The chic mountain vibe of this 32-inch battleship gray and brown heavy duty plastic indoor outdoor adirondack chair brings a unique look to your space that allows you to lounge in style. Let the captivating brown color serve as an artistic expression, leaving a lasting impression that embodies your individuality. Your cushions should be a vibrant reflection of your personality. These amazon green ones will add a pop of color that harmoniously complements your unique aesthetic. Arms give this chair shape and definition and make it a good looking and comfortable option. Opting for wood as your outdoor furniture material allows you to enjoy a connection with nature, as it embodies warmth, authenticity, and a sense of grounding, enhancing your outdoor living experience. Enjoy the good life everyday with this fashionable outdoor seating option. 34.5-inch H x 32-inch W x 28-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.