
32" Beige And Black And Gold Linen Arm Chair
Mfr # 533826
Zoro # G222344903
product price:Â $839.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black Gold/Beige Black
Commercial Use
No
Overall Depth
30 in
Overall Width
32 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533826
Zoro #
G222344903
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30 in
Overall Width
32 in
Overall Height
36 in
Details
Seat Color
Black Gold/Beige Black
Commercial Use
No
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Description
This 32-inch beige and black and gold linen arm chair is the perfect decorative yet functional accessory for your home. Built to last this arm chair is finished in solid beige linen to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality solid and manufactured wood, includes comfy armrests, and features a cushion back that comes complete with soft and comfortable cushioning. 36-inch h x 32-inch w x 30-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.