Zoro Homepage

32" Beige Round Framed Accent Mirror

  • Mfr # 524073

  • Zoro # G222356982


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Material
Glass
Width
31.5 in
Height
31.5 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524073
Zoro #
G222356982
UPC #
-
Country of Origin
China

Dimensions

Width
31.5 in
Height
31.5 in
Depth
2.6 in

Details

Application Type
Yes
Material
Glass
Color
Beige
Assembly Required
No Assembly Needed
Item
Mirror

Description

Beautify your space with an ornament that's original and unique at the same time with this 32-inch beige round framed accent mirror. Inside the frame there is a round shaped mirror which will open up any space you hang this piece in. This frame works nicely with the full-bodied mirror in the middle. Its modern style making this the perfect versatile accent piece for most any decor. It is the perfect wall decor to keep up all year round. This unique mirror will look great as part of your existing decor or you can use it as a statement piece anywhere in your home. 31.5-inch H x 31.5-inch W x 2.6-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.