This item is Discontinued.

Homeroots 32" Black And Black And Gold Velvet Arm Chair 533823

32" Black And Black And Gold Velvet Arm Chair (Discontinued)

  • Mfr # 533823
  • Zoro # G122344379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533823
Zoro #
G122344379
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Width
32 in
Overall Height
36 in

Details

Seat Color
Black Gold/Black Black
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 32-inch black and black and gold velvet arm chair. This sturdy velvet upholstered arm chair comes in a chic solid black color to give your space just the right look. The high quality solid and manufactured wood inner frame flaunts convenient armrests and a cushion back that are complimented by soft and comfortable cushioning. 36-inch h x 32-inch w x 30-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.