Zoro Homepage

32" Black And Brown Solid Wood And Metal Round Coffee Table

  • Mfr # 520643

  • Zoro # G422370597


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Length
32 in
Tabletop Color
Brown Black/Coffee
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520643
Zoro #
G422370597
UPC #
-
Country of Origin
Viet Nam

Dimensions

Length
32 in
Width
32 in
Height
17 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Tabletop Color
Brown Black/Coffee
Item
Coffee Table

Description

This good looking 32-inch black and brown solid wood and metal round coffee table is not only practical, but good looking and built to last. A brown metal frame is finished off with a black solid wood top that is the epitome of quality construction and design. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.