Zoro Homepage

32" Black and Copper Mirrored Glass and Steel Solid Coffee Table

  • Mfr # 576840

  • Zoro # G522341732


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black Copper/Coffee
Depth
16 in
Application Type
Yes
Height
16.5 in
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576840
Zoro #
G522341732
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
16.5 in
Width
32 in

Details

Tabletop Color
Black Copper/Coffee
Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Coffee Table

Description

This stylish 32-inch black and copper mirrored glass and steel solid coffee table is sure to inspire compliments no matter where it sits. The base of this table is made from steel in a copper color that creates a good looking visual contrast to the black glass tabletop. Reflective pieces of mirrored glass give this table a glamorous and unique look. This rectangular table is an classic yet updated way to accent your room. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 16.5-inch h x 32-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.