32" Black And Gold Metal Circles And Birds Hanging Sculpture With Votive Holders

  • Mfr # 401283

  • Zoro # G222885024


product price:  $94.99
/ea
Free Shipping & Returns

Key Features

Finish Style
Distressed Metal
Style
Modern
Width
31.5 in
Finish
Matte Black
Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
401283
Zoro #
G222885024
UPC #
-
Country of Origin
China

Dimensions

Width
31.5 in
Length
21.5 in
Depth
2.5 in

Details

Finish Style
Distressed Metal
Style
Modern
Finish
Matte Black
Color
Black, Gold
Item
Wall Decor
Outdoor Suitability
No
Assembly Required
No
Material
Metal
Fringe/Tassels Included
No
Orientation
Horizontal Only
Commercial Use
No
Shape
Novelty
Lighted
No
Mirrored
No
Wall Decor Type
Hanging Dimensional Sculpture
Hooks Included
No

Description

The 32-inch black and gold metal circles and birds hanging sculpture with votive holders is the perfect decorative accessory for your home. With materials and a finish that is purposefully distressed, this hanging wall centerpiece will instantly liven things up and bring color and dimension to your walls. Inspired by one of nature's most revered icons, this rustic wall sculpture includes three shiny gold birds and votive candle holders that add even more interest and design. 21.5-inch h x 31.5-inch w x 2.5-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.