32" Black And Gold Round Wood And Metal Framed Accent Mirror

  • Mfr # 485111

  • Zoro # G822895256


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
MDF
Orientation
Vertical
Framed
Yes
Width
31.5 in
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485111
Zoro #
G822895256
UPC #
-
Country of Origin
China

Dimensions

Width
31.5 in
Height
31.5 in
Size
Medium
Depth
1.2 in

Details

Material
MDF
Orientation
Vertical
Framed
Yes
Pieces Included
1
Shape
Round
Mount Type
Wall Mounted
Mirror Type
Accent
Frame Material
Manufactured Wood, Metal
Commercial Use
No
Assembly Required
No Assembly Needed
Set
No
Color
Black, Gold
Lighted
No
Item
Mirrors

Description

Beautify your space with this 32-inch black and gold round wood and metal framed accent mirror. Framed with manufactured wood and metal, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 31.5-inch h x 31.5-inch w x 1.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.