
32" Black and Silver Italian Leather Tufted Lounge Chair
Mfr # 520597
Zoro # G722342720
product price: $1,829.99
/ea
Free Shipping & Returns
Key Features
Overall Width
31.5 in
Overall Height
32 in
Seat Color
Silver
Commercial Use
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520597
Zoro #
G722342720
UPC #
-
Country of Origin
China
Dimensions
Overall Width
31.5 in
Overall Height
32 in
Overall Depth
30 in
Details
Seat Color
Silver
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Accent Chair
Description
Give your living room, bedroom, or office a facelift with this beautifully crafted 32-inch black and silver italian leather tufted lounge chair. This gorgeous solid color black lounge chair is masterfully upholstered in durable italian leather. Giving the chair stability and structure, the inner frame is constructed with high quality stainless steel and features a tufted back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. Nailhead trim gives this chair a refined look that adds additional texture and visual interest. 32-inch h x 31.5-inch w x 30-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.