This item is Discontinued.

Homeroots 32" Black and Silver Wood and Stainless Steel Lift Top Coffee Table 535049

32" Black and Silver Wood and Stainless Steel Lift Top Coffee Table (Discontinued)

  • Mfr # 535049
  • Zoro # G922374484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
535049
Zoro #
G922374484
UPC #
-
Country of Origin
Colombia

Dimensions

Height
16.6 in
Width
31.5 in
Depth
21.45 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Black Silver/Coffee
Application Type
Yes
Item
Coffee Table

Description

Make your living room or family room really stand out with this 32-inch black and silver wood and stainless steel lift top coffee table. The silver coloration of the high quality stainless steel base marries nicely with the black manufactured wood top surface. This rectangular table is an classic yet updated way to accent your room. It has an attractive design that will definitely breathe some fresh air into your interior. 16.6-inch h x 31.5-inch w x 21.45-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.