Zoro Homepage

32" Black and Walnut Wood Round Drum Coffee Table

  • Mfr # 576841

  • Zoro # G722347626


product price: $1,053.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height
14.2 in
Length
32 in
Tabletop Color
Coffee/Black
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576841
Zoro #
G722347626
UPC #
-
Country of Origin
China

Dimensions

Height
14.2 in
Length
32 in
Width
32 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/Black
Commercial Use
Yes
Item
Coffee Table

Description

Make a statement with the 32-inch black and walnut wood round drum coffee table and infuse a dash of character and personality into your space. The top of this solid and manufactured wood table is black, while the base is a nice compliment in a ribbed and textural walnut brown. It has an attractive design that will definitely breathe some fresh air into your interior. 14.2-inch h x 32-inch w x 32-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.