Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Black And White Cotton Cat Shaped Youthful Bath Rug

  • Mfr # 634890

  • Zoro # G922375252


product price: $66.59
/ea

Key Features

Height
32 in
Application Type
No
Assembly Required
No Assembly Needed
Depth
0.3 in
Width (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634890
Zoro #
G922375252
UPC #
-
Country of Origin
India

Dimensions

Height
32 in
Depth
0.3 in
Width (In.)
32 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Bath Rug
Color
Black White

Description

Providing a safe and dry space to step onto after a bath or shower, this 32-inch black and white cotton cat shaped youthful bath rug helps to protect the floor and absorb moisture while you dry off. Made of cotton, designed to be comfortable yet durable and built to last. This antimicrobial and mildew-resistant bath rug is a practical and reliable solution for maintaining a clean and fresh bathroom. Special construction inhibits the growth of mildew and mold that helps to promote a hygienic bathroom environment. Bath rugs provide a practical and stylish addition to your bathroom while allowing you to add a bit of a personalized and decorative touch. 32.00-inch h x 32.00-inch w x 0.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.