Zoro Homepage

32" Black Arch Iron Framed Bathroom Vanity Mirror

  • Mfr # 565037

  • Zoro # G422343904


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Depth
1.57 in
Width
23 in
Height
32 in
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565037
Zoro #
G422343904
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Width
23 in
Height
32 in

Details

Item
Mirror
Material
Iron

Description

This 32-inch black arch iron framed bathroom vanity mirror will be the perfect way to add some brightness and utility into your bathroom. Framed with iron, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 32-inch h x 23-inch w x 1.57-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.