
32" Black Bathroom Vanity Mirror
Mfr # 607218
Zoro # G522359751
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Depth
1.75 in
Material
Glass
Height
31.5 in
Width
25.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
607218
Zoro #
G522359751
UPC #
-
Country of Origin
China
Dimensions
Depth
1.75 in
Height
31.5 in
Width
25.5 in
Details
Material
Glass
Item
Mirror
Color
Black
Description
This 32-inch black bathroom vanity mirror will be the perfect way to add some brightness and utility into your bathroom. Framed with plastic, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 31.5-inch h x 25.5-inch w x 1.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.