
32" Black Bathroom Vanity Mirror
Mfr # 607230
Zoro # G622354786
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Depth
1.75 in
Height
31.5 in
Color
Black
Width
25.5 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607230
Zoro #
G622354786
UPC #
-
Country of Origin
China
Dimensions
Depth
1.75 in
Height
31.5 in
Width
25.5 in
Details
Color
Black
Item
Mirror
Material
Glass
Description
Enhance your bathroom with this 32-inch black bathroom vanity mirror. Framed with plastic, this mirror will bring practical application and fashionable design to your space, adding some modern flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Ideal to mount above your bathroom sink or vanity in your bathroom, this versatile piece can also be used in other rooms to add practical style and design to your space. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 31.5-inch h x 25.5-inch w x 1.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.