Zoro Homepage

32" Black Glass And Steel Round Coffee Table

  • Mfr # 521041

  • Zoro # G822342033


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Depth
32 in
Height
17 in
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521041
Zoro #
G822342033
UPC #
-
Country of Origin
China

Dimensions

Depth
32 in
Height
17 in
Width
32 in

Details

Tabletop Color
Black/Coffee
Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table

Description

Give your living room, family room, or office the perfect anchor piece with this 32-inch black glass and steel round coffee table. A black coloration runs throughout this good looking steel and glass table. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.