Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Black Glass And Steel Round Coffee Table With Shelf

  • Mfr # 520917

  • Zoro # G722363732


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Depth
32 in
Assembly Required
Full Assembly Needed
Width
32 in
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520917
Zoro #
G722363732
UPC #
-
Country of Origin
China

Dimensions

Depth
32 in
Width
32 in
Height
17 in

Details

Tabletop Color
Coffee/Black
Assembly Required
Full Assembly Needed
Application Type
No
Item
Coffee Table

Description

This good looking 32-inch black glass and steel round coffee table with shelf is sure to inspire compliments no matter where it sits. A black coloration runs throughout this good looking steel and glass table. Includes a single shelf for handy storage or display space. This round table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.