Zoro Homepage

32" Black Glass And Steel Square Coffee Table With Shelf

  • Mfr # 521023

  • Zoro # G922347013


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/Black
Application Type
No
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521023
Zoro #
G922347013
UPC #
-
Country of Origin
China

Dimensions

Height
17 in
Width
32 in
Depth
32 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/Black
Application Type
No
Item
Coffee Table

Description

Make a statement with the 32-inch black glass and steel square coffee table with shelf and infuse a dash of character and personality into your space. A solid black steel frame is finished off with a matching black glass top, giving this table a chic monotone look. Includes a single shelf for handy storage or display space. This square table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.