
32" Black Glass And Steel Square Coffee Table With Two Shelves
Mfr # 520972
Zoro # G922359139
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/Black
Height
17 in
Width
32 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520972
Zoro #
G922359139
UPC #
-
Country of Origin
China
Dimensions
Height
17 in
Width
32 in
Depth
32 in
Details
Assembly Required
Full Assembly Needed
Tabletop Color
Coffee/Black
Item
Coffee Table
Application Type
No
Description
Give your living room, family room, or office the perfect anchor piece with this 32-inch black glass and steel square coffee table with two shelves. A solid black steel frame is finished off with a matching black glass top, giving this table a chic monotone look. Includes 2 shelves for additional storage or display space. This square table features a fresh and stylish shape to give your room a visually pleasing accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.