Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Black Iron Framed Bathroom Vanity Mirror

  • Mfr # 565032

  • Zoro # G022370829


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Iron
Depth
1.57 in
Width
23 in
Height
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565032
Zoro #
G022370829
UPC #
-
Country of Origin
China

Dimensions

Depth
1.57 in
Width
23 in
Height
32 in

Details

Color
Black
Material
Iron
Item
Mirror

Description

Enhance your bathroom lighting with this 32-inch black iron framed bathroom vanity mirror. This rectangle shaped mirror is the perfect addition to any bathroom, adding a touch of luxury with elegance. This mirror makes your bathroom glow with its fantastic frame. Iits contemporary style makes this the perfect versatile accent piece for most any decor. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 32-inch H x 23-inch W x 1.57-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.