32" Black Manufactured Wood Two Drawer Dresser
Mfr # 477814
Zoro # G922907859
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Dresser Type
Standard Dresser
Felt Lined Drawers
No
Number of Drawers
2
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477814
Zoro #
G922907859
UPC #
-
Country of Origin
Colombia
Dimensions
Size
Yes
Width
31.5 in
Length
33.46 in
Depth
15.75 in
Details
Commercial Use
No
Dresser Type
Standard Dresser
Felt Lined Drawers
No
Number of Drawers
2
Assembly Required
No Assembly Needed
Item
Dressers
Finish
Matte
Material
Manufactured Wood
Color
Black
Style
Modern
Number of Interior Shelves
1
Doors Included
No
Hutch Included
No
Dovetail Drawer Joints
No
Dresser Orientation
Horizontal
Soft Close or Self Close Drawer Glides
Yes
Description
Enhance your room into a visually delightful and highly functional space with this 32" black manufactured wood two drawer standard dresser. This horizontal standard dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 33.46" H x 31.5" W x 15.75" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.