Zoro Homepage

32" Black Metal Adjustable Table Lamp With White Drum Shade

  • Mfr # 524523

  • Zoro # G622350900


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Height
32 in
Width
18 in
Assembly Required
Partial Assembly Needed
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524523
Zoro #
G622350900
UPC #
-
Country of Origin
China

Dimensions

Height
32 in
Width
18 in
Depth
14 in

Details

Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Black/White

Description

Bring of level of elegance and freshness to your space with this high quality 32-inch black metal adjustable table lamp with white drum shade. The lamp is made of sturdy metal and features a black color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 32-inch H x 18-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.