
32" Black Metal Framed Standing Mirror
Mfr # 564461
Zoro # G322347835
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Depth
1.96 in
Assembly Required
No Assembly Needed
Height
31.83 in
Width
22.01 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564461
Zoro #
G322347835
UPC #
-
Country of Origin
China
Dimensions
Depth
1.96 in
Height
31.83 in
Width
22.01 in
Details
Assembly Required
No Assembly Needed
Item
Mirror
Application Type
No
Material
Glass
Color
Black
Description
Enhance your space with the 32-inch black metal framed standing mirror, featuring a classic design that adds a touch of elegance. With a width of 22.008 inches, this rectangular mirror is perfect for vertical orientation, leaning effortlessly against any wall. The black metal frame complements its casual style, making it a versatile addition to your home decor. Ideal for checking your outfit before heading out or brightening up your living area, this standing mirror offers both functionality and aesthetic appeal. Add a modern flair to any room with this stylish piece that effortlessly blends into any interior setting. 31.83-inch H x 22.01-inch W x 1.96-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.