Zoro Homepage

32" Black Metal Table Lamp With Off White Empire Shade

  • Mfr # 524778

  • Zoro # G122359854


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Assembly Required
Partial Assembly Needed
Commercial Use
No
Height
32 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524778
Zoro #
G122359854
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
32 in
Width
16 in

Details

Assembly Required
Partial Assembly Needed
Commercial Use
No
Item
Table Lamp
Color
Black/White

Description

Embrace the good life with this hard working and stylish 32" black metal table lamp with off white empire shade. A gorgeous black metalbase brings just the right amount of pizzazz to this fabulous lamp. The off white shade has a empire shape and is made from paper. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 32" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.