
32" Black Oval Iron Framed Bathroom Vanity Mirror
Mfr # 565030
Zoro # G022359596
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Depth
1.57 in
Height
32 in
Width
23 in
Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565030
Zoro #
G022359596
UPC #
-
Country of Origin
China
Dimensions
Depth
1.57 in
Height
32 in
Width
23 in
Details
Item
Mirror
Material
Iron
Description
This 32-inch black oval iron framed bathroom vanity mirror will be the perfect addition to your home if you're looking to brighten up the space in any room. The oval shaped mirror adds a nice touch of depth and texture and also makes it very practical. This mirror makes your bathroom glow with its fantastic frame. Its contemporary style makes this mirror a favorite for bringing some flair to your bathroom. Quality craftsmanship in every facet ensures durability and long-lasting wear. Hang it up in your bedroom, your bathroom, or in your living room to elevate the space instantly. 32-inch H x 23-inch W x 1.57-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.