
32" Black Round Coffee Table
Mfr # 520931
Zoro # G022361841
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Tabletop Color
Black/Coffee
Depth
32 in
Height
17 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520931
Zoro #
G022361841
UPC #
-
Country of Origin
China
Dimensions
Depth
32 in
Height
17 in
Width
32 in
Details
Assembly Required
Full Assembly Needed
Tabletop Color
Black/Coffee
Application Type
No
Item
Coffee Table
Description
Add handsome, fashionable design to your living space with this 32-inch black round coffee table. Made of manufactured wood, the black coloration throughout gives this piece an updated and refreshing look. This round table utilizes its unique shape to give your room a modern geometric accent. It has a fresh design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17-inch H x 32-inch W x 32-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.