Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32" Black Three Drawer Dresser

  • Mfr # 543996

  • Zoro # G922370165


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Depth
16.4 in
Assembly Required
Full Assembly Needed
Color
Black
Width
31.5 in
Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543996
Zoro #
G922370165
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
16.4 in
Width
31.5 in
Height
33.5 in

Details

Assembly Required
Full Assembly Needed
Color
Black
Item
Dresser
Material
Manufactured Wood
Application Type
Yes

Description

This 32-inch black three drawer dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal standard dresser has a convenient and wide top area for your getting ready needs and supplies. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 33.5-inch H x 31.5-inch W x 16.4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.